171322.00
Description
171322.00 ; POR 5H1760R184TTFC208-230460V CT.TSTAT
Part # 171322.00
BDI # 20184137
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Rigid
XT3072T-180
Description
XT3072T-180 AC MOTOR, 7.5HP 3450RPM 3PH 60HZ 184T 0642M TEFC F (SMARTCATALOG)
Part # XT3072T-180
BDI # 26356657
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
XT3052T
Description
XT3052T AC MOTOR ; 5HP 3490RPM 3PH 60HZ 184T 0632M TEFC F1
Part # XT3052T
BDI # 26363202
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
XT3054T
Description
XT3054T AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0642M TEFC F1
Part # XT3054T
BDI # 26358712
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted