L3609T-50
Description
L3609T-50 GENERAL AC MOTOR ; 3/2.2KW IEC60034-30 1440RPM 1PH 50HZ 18
Part # L3609T-50
BDI # 129515
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.06
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted