CEWDM3713T
Description
CEWDM3713T WASHDOWN DUTY MOTOR ; HP 3500RPM 3PH 60HZ 215TC 3752M TEFC F
Part # CEWDM3713T
BDI # 125984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83771T-4
Description
CECP83771T-4 SEVERE DUTY MOTOR ; 10HP 3475RPM 3PH 60HZ 215TC 0742M TEFC F
Part # CECP83771T-4
BDI # 125715
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDCSWDM3714T
Description
IDCSWDM3714T WASHDOWN DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3756M TEFC F
Part # IDCSWDM3714T
BDI # 128818
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CL3711T
Description
CL3711T GENERAL PURPOSE AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215TC 3744LC TEFC
Part # CL3711T
BDI # 126083
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
CESSWDM3711T
Description
CESSWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3500RPM 3PH 60HZ 215TC 3744M TEFC F
Part # CESSWDM3711T
BDI # 125903
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted