CL3711T

COMPARE

CL3711T

Description
CL3711T GENERAL PURPOSE AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215TC 3744LC TEFC

BALDOR-RELIANCE

Part # CL3711T

BDI # 126083

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.75
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY