ECP44402T-4
Description
ECP44402T-4 SEVERE DUTY MOTOR ; 400HP 3570RPM 3PH 60HZ L449TS A44208M TE
Part # ECP44402T-4
BDI # 126727
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44352T-4
Description
ECP44352T-4 SEVERE DUTY MOTOR ; 350HP 3565RPM 3PH 60HZ 449TS A44144M TEF
Part # ECP44352T-4
BDI # 126725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44302T-4
Description
ECP44302T-4 SEVERE DUTY MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF
Part # ECP44302T-4
BDI # 126722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP844252T-4
Description
ECP844252T-4 SEVERE DUTY MOTOR ; 250HP 3575RPM 3PH 60HZ 449TS TEFC FOOT
Part # ECP844252T-4
BDI # 126881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT33002TS-4
Description
XT33002TS-4 AC MOTOR, 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF (SMARTCATALOG)
Part # XT33002TS-4
BDI # 26356094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted