L3400
Description
L3400 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 48 3408L TEFC F1
Part # L3400
BDI # 129439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted