M009087.00
Description
M009087.00 AGRICULTURAL MOTOR ; 0.75HP 1PH 1800RPM 115/208230V TEFC
Part # M009087.00
BDI # 557320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Agricultural
Mounting Method:
Rigid
110026.00
Description
110026.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1725RPM 56 TEFC 1PH
Part # 110026.00
BDI # 20183322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method:
Resilient
114932.00
Description
114932.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1725RPM 56 TEFC /V 1PH 60HZ
Part # 114932.00
BDI # 20183317
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method:
Rigid
110276.00
Description
110276.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 110276.00
BDI # 20183360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method:
Rigid
110087.00
Description
110087.00 AGRICULTURAL MOTOR ; 3/4HP 1725 1PH 60HZ 56 TEDFC
Part # 11008700
BDI # 554406
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method:
Rigid