113919.00
Description
113919.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 2850RPM 56 IP54 110/220V 1PH
Part # 113919.00
BDI # 20182651
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method:
Rigid
113910.00
Description
113910.00 SPECIAL VOLTAGE MOTOR ; 3/4HP 1425RPM 56 TEFC 1PH 50HZ
Part # 113910.00
BDI # 20181109
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.8/5.9 Ampere | 4 Poles
Mounting Method:
Rigid
113908.00
Description
113908.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 25KW 1425RPM 56 IP54 1PH 50HZ
Part # 113908.00
BDI # 554728
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Rigid
113911.00
Description
113911.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 1425RPM 56 IP54 /V 1PH 50HZ
Part # 113911.00
BDI # 20182656
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
Rigid
L3501-50
Description
L3501-50 GENERAL AC MOTOR ; .33/KW .25 1425RPM 1PH 50HZ 56 3418LC TE
Part # L3501-50
BDI # 129454
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted