G339;056C17F2051
Description
056C17F2051 GP AC MOTOR ; 1/2HP 1800RPM TEFC 56 1/60/115/208230V
Part # G339
BDI # 22326186
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/4 To 4 Ampere | 4 Poles
Mounting Method:
Rigid
117865.00
Description
117865.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56 TEFC 115/230V 1PH
Part # 117865.00
BDI # 20180958
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
Rigid
M002256.00
Description
M002256.00 AGRICULTURAL MOTOR ; 0.33HP 1PH 1800RPM 115/208-230V TEFC
Part # M002256.00
BDI # 557317
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid
113768.00
Description
113768.00 GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 56 TEFC 115/208-230V 1PH
Part # 113768.00
BDI # 20180926
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.4/4.3-4.2 Ampere | 4 Poles
Mounting Method:
Rigid
110009.00
Description
110009.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1140RPM 56 TEFC 115/208-230V 1PH
Part # 11000900
BDI # 554373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 6 Poles
Mounting Method:
Rigid