M1519
Description
M1519 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M
Part # M1519
BDI # 129738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
IR3507M
Description
IR3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56 3524L TEFC F1
Part # IR3507M
BDI # 128996
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
IR3510M
Description
IR3510M AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56 3528L TEFC F1 N
Part # IR3510M
BDI # 128997
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
PL3519M
Description
PL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56 3532LC TEFC F1
Part # PL3519M
BDI # 130362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted