C855;5KC49SN2156X
Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V
Part # C855
BDI # 17090115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
C-Face
110420.00
Description
110420.00 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1725RPM 56 TEFC 1PH
Part # 110420.00
BDI # 554490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.99
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
C-Face
110418.00
Description
110418.00 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 110418.00
BDI # 554488
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.49
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles
Mounting Method:
C-Face
116750.00
Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # 116750.00
BDI # 20180847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.98
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
C-Face
113925.00
Description
113925.00 SPECIAL VOLTAGE MOTOR ; 1-1/2HP 1425RPM 56 IP54 110/220V
Part # 113925.00
BDI # 554745
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 4 Poles
Mounting Method:
C-Face