113925.00
Description
113925.00 SPECIAL VOLTAGE MOTOR ; 1-1/2HP 1425RPM 56 IP54 110/220V
Part # 113925.00
BDI # 554745
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 4 Poles
Mounting Method:
C-Face
VL3514-50
Description
VL3514-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 56C 3540LC TE
Part # VL3514-50
BDI # 131069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face