C855;5KC49SN2156X
Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V
Part # C855
BDI # 17090115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
C-Face
191480.00
Description
191480.00 WASHDOWN MOTOR ; 1/2HP 3600RPM 56 TEFC /V 1PH
Part # 191480.00
BDI # 20180849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4/8.5-8.2 Ampere | 2 Poles
Mounting Method:
Rigid
191481.00
Description
191481.00 WASHDOWN MOTOR ; 1.5HP 1800RPM 56 TEFC 1PH 60HZ
Part # 191481.00
BDI # 20181685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.8/7.9 Ampere | 4 Poles
Mounting Method:
Rigid
CWDL3514
Description
CWDL3514 WASHDOWN DUTY MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56C 3532LC TEFC F
Part # CWDL3514
BDI # 126324
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CWDL3513
Description
CWDL3513 WASHDOWN DUTY MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3524L TEFC F1
Part # CWDL3513
BDI # 126323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted