CL3515
Description
CL3515 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56C 3535L TEFC F1
Part # CL3515
BDI # 126077
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
PCL3515M
Description
PCL3515M PRESSURE WASHER MOTOR ; 2HP 3450RPM 1PH 60HZ 56C 3524LC TEFC F1
Part # PCL3515M
BDI # 130343
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
VL3515
Description
VL3515 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56C 3535L TEFC F1
Part # VL3515
BDI # 131071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face