FX13BK006
Description
056T11F15539 FLEXIN1 GP MOTOR ; 1/3HP 1140/950RPM TEFC 56C
Part # 056T11F15539
BDI # 27569824
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX34BK002
Description
056T34F15669 FLEXIN1 GP MOTOR ; 3/4HP 3450/2850RPM TEFC 56C
Part # 056T34F15669
BDI # 27569828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX13BK002
Description
056T34F15665 FLEXIN1 GP MOTOR ; 1/3HP 3450/2850RPM TEFC 56C
Part # 056T34F15665
BDI # 27569822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX12BK002
Description
056T34F15667 FLEXIN1 GP MOTOR ; 1/2HP 3450/2850RPM TEFC 56C
Part # 056T34F15667
BDI # 27569825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX12BK006
Description
056T11F15540 FLEXIN1 GP MOTOR ; 1/2HP 1140/950RPM TEFC 56C
Part # 056T11F15540
BDI # 27569827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted