N415;056T17WD5329
Description
056T17WD5329 WASHDOWN MOTOR ; 208230/460VAC 1.5HP 3PH 1800RPM
Part # N415
BDI # 21450152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5-4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
E255;5KCR46JN0087Y
Description
5KCR46JN0087Y GP AC MOTOR ; 1/3HP 1725/1425 TEFC 56C 1PH 200240V
Part # E255
BDI # 17090583
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4-3.8 Ampere | 4 Poles
Mounting Method:
Rigid
119522.00
Description
119522.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 3PH 230/460V WASHGUARD
Part # 119522.00
BDI # 22341447
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
119529.00
Description
119529.00 WASHDOWN MOTOR ; 2HP 1745RPM 56C TEFC 230/460V 60HZ
Part # 119529.00
BDI # 21592472
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1435
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
C375;5KC42GN0066
Description
5KC42GN0066 GP AC MOTOR ; 1/2HP 1725RPM TEFC 56C 1/60/115/230V
Part # C375
BDI # 17090253
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Rigid