5K42HN6023
Description
5K42HN6023 GENERAL PURPOSE MOTOR ; 1/4HP 1140RPM TEFC 56C 3/60/206-230/460V
Part # K1314
BDI # 17092069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.5-1.4 Ampere | 6 Poles
Mounting Method:
Round Frame
101924.00
Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V
Part # 10192400
BDI # 17096266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
5K33FN41
Description
5K33FN41 GENERAL PURPOSE MOTOR ; 1/3 HP 3 PH 230/460 V 3450 RPM
Part # K228
BDI # 17092248
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.6
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.8 Ampere | 2 Poles
Mounting Method:
Round Frame
102860.00 + L18AT40210
Description
102860.00 + L18AT40210 3PH AC MOTOR ; 1/2HP 208-230/460V W/ THERMAL MOTOR
Part # 102860.00 + L18AT40210
BDI # 27723785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
Round Frame