114638.00
Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # 114638.00
BDI # 20182620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.48
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
119522.00
Description
119522.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 3PH 230/460V WASHGUARD
Part # 119522.00
BDI # 22341447
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
119488.00
Description
119488.00 WASHDOWN MOTOR ; 1.5HP 1750RPM 56C TEFC 230/460V 3PH 60HZ
Part # 119488.00
BDI # 24535823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Round Frame
119529.00
Description
119529.00 WASHDOWN MOTOR ; 2HP 1745RPM 56C TEFC 230/460V 60HZ
Part # 119529.00
BDI # 21592472
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1435
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
Y364;056H17F2021
Description
056H17F2021 VARIABLE SPEED MOTOR ; 1HP 1800RPM TEFC 56C 3/60/230/460
Part # Y364
BDI # 21450194
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Rigid