J066A;056T34F15601

COMPARE

J066A;056T34F15601

Description
056T34F15601 JET PUMP MOTOR ; 230/460VAC 3HP 3PH 3600RPM 60HZ

LEESON

Part # J066A

BDI # 21517867

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
113032.00

COMPARE

113032.00

Description
11303200 ; POR 3HP 3450 208-230/460

LEESON

Part # 11303200

BDI # 554654

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Jet Pump
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY