Page 1 of 3

Next

Compare
119783.00

COMPARE

119783.00

Description
119783.00 AGRICULTURAL MOTOR ; 3HP 1740RPM TEFC 208-230/460V 3PH 60HZ

LEESON

Part # 119783.00

BDI # 24535799

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.9-8.6/4.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
113770.00

COMPARE

113770.00

Description
113770.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ

LEESON

Part # 113770.00

BDI # 20183093

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 8.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110090.00

COMPARE

110090.00

Description
110090.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ

LEESON

Part # 11009000

BDI # 554409

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
117867.00

COMPARE

117867.00

Description
117867.00 AGRICULTURAL MOTOR ; 2HP 1800RPM 56HZ TEFC 115/230V 1PH 60HZ

LEESON

Part # 117867.00

BDI # 20181075

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 18.8/9.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
113938.00

COMPARE

113938.00

Description
113938.00 AGRICULTURAL MOTOR ; 1-1/2HP 1725RPM 56H TEFC 115/208-230V

LEESON

Part # 11393800

BDI # 554882

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY