113638.00
Description
113638.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113638.00
BDI # 20183358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
113956
Description
113956.00 ; POR 3/4H3450R56TFC115/208- 1PH CTAUTO4
Part # 113956.00
BDI # 20183359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.86
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face