MVM3542D
Description
MVM3542D IEC FRAME MOTOR ; .56HP 1725RPM 3PH 60HZ D80D 3420M TEFC B
Part # MVM3542D
BDI # 130158
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
10.73
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B5 Face
192045.00
Description
192045.00 IEC METRIC MOTOR ; 3/4HP 55KW 1690/1390RPM 80 IP55 230/460V
Part # 192045.00
BDI # 556425
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method:
B3/B5 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.26
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B5 Face