CECP3774T
Description
CECP3774T SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F
Part # CECP3774T
BDI # 125682
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83774T-4
Description
CECP83774T-4 SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F
Part # CECP83774T-4
BDI # 125716
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted