Page 1 of 5

Next

Compare
114311.00

COMPARE

114311.00

Description
114311.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 56 TEFC /V

LEESON

Part # 114311.00

BDI # 554949

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.37
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.4/3.4-3.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
G1513;5KC35MN73

COMPARE

G1513;5KC35MN73

Description
5KC35MN73 GP AC MOTOR ; 1/3HP 1725RPM 56C 115/230V TEFC 1PH

LEESON

Part # G1513

BDI # 21537237

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
101766.00

COMPARE

101766.00

Description
101766.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 10176600

BDI # 554093

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.94
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C1419;5KC33FN31

COMPARE

C1419;5KC33FN31

Description
5KC33FN31 GP AC MOTOR ; 1/3HP 3600RPM TEFC 56C 1/60/115/230V

LEESON

Part # C1419

BDI # 20181923

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.55
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113921.00

COMPARE

113921.00

Description
113921.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 56C FRM 1500RPM 110/220VAC 50HZ

LEESON

Part # 113921.00

BDI # 554741

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.98
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY