VEM3584T
Description
VEM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 0524M TEFC
Part # VEM3584T
BDI # 130882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
122252.00
Description
122252.00 BRAKE AC MOTOR ; 1.5HP 1750RPM 145TC TEFC 230/460V
Part # 122252.00
BDI # 21535728
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.66
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face
122180.00
Description
122180.00 WASHDOWN MOTOR ; 1.5HP 1750RPM 145TC 230/460V 3PH 60HZ
Part # 122180.00
BDI # 21515492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.43
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face
122194.00
Description
122194.00 CLOSE-COUPLED PUMP MOTOR ; 1.5HP 1750RPM TEFC 230/460V 3PH 60HZ
Part # 122194.00
BDI # 24536169
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face
121066.00
Description
121066.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 208-230/460VAC
Part # 121066.00
BDI # 554823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face