L3514T-50
Description
L3514T-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 145T 3540LC T
Part # L3514T-50
BDI # 129490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
VL3513-50
Description
VL3513-50 GENERAL AC MOTOR ; 1.5/1.1KW 2910RPM 1PH 50HZ 56C 3530LC TE
Part # VL3513-50
BDI # 131066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VL3514-50
Description
VL3514-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 56C 3540LC TE
Part # VL3514-50
BDI # 131069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
L3513-50
Description
L3513-50 GENERAL AC MOTOR ; 1.5/1.1KW 2910RPM 1PH 50HZ 56 3530LC TEF
Part # L3513-50
BDI # 129482
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L3514-50
Description
L3514-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 56 3540LC TEF
Part # L3514-50
BDI # 129486
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted