ECP4111T-5
Description
ECP4111T-5 SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T-5
BDI # 126676
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4107T-4
Description
ECP4107T-4 SEVERE DUTY MOTOR ; 25HP 3520RPM 3PH 60HZ 284TS 1048M TEFC F
Part # ECP4107T-4
BDI # 126666
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4103T-8
Description
EM4103T-8 GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T-8
BDI # 127407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4111T
Description
EM4111T GENERAL PURPOSE AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1072M TEFC F1
Part # EM4111T
BDI # 127430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84103T-4
Description
ECP84103T-4 SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 1056M TEFC F1
Part # ECP84103T-4
BDI # 126811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted