122185.00
Description
122185.00 WASHDOWN MOTOR ; 2HP 3600RPM 3PH 208-230/460V WASHGUARD
Part # 122185.00
BDI # 21535726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2-4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid
191490.00
Description
191490.00 WASHDOWN MOTOR ; 2HP 3450RPM 145TC TEFC 230/460V
Part # 191490.00
BDI # 20181080
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.3-5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
191482.00
Description
191482.00 WASHDOWN MOTOR ; 2HP 3600RPM 145 TEFC /V 1PH
Part # 191482.00
BDI # 20183153
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 19/9.5 Ampere | 2 Poles
Mounting Method:
Rigid
119461.00
Description
119461.00 JET PUMP MOTOR ; 2HP 3490RPM 56J TEFC 230/460V 3PH 60HZ
Part # 119461.00
BDI # 22501069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2-4.8/2.4 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
121881.00
Description
121881.00 WASHDOWN MOTOR ; 2HP 3490RPM 145 TEFC 230/460V
Part # 121881.00
BDI # 20181092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid