EM3558T-8
Description
EM3558T-8 GENERAL PURPOSE AC MOTOR ; 2HP 1765RPM 3PH 60HZ 145T 3528M TEFC F1
Part # EM3558T-8
BDI # 127337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted