080T17FH5330
Description
080T17FH5330 IEC MOTOR ; 3/4HP 1800RPM TEFC 80M 3/60/575V AL
Part # R410
BDI # 22327336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1690
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
B3 Face
192256.00
Description
192256.00 GENERAL PURPOSE AC MOTOR ; 0.75HP/0.55KW 3600RPM 115/230V 1PH 60HZ
Part # 192256.00
BDI # 22850781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3475
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8.2/4.1 Ampere | 2 Poles
Mounting Method:
B3 Face
192257.00
Description
192257.00 GENERAL PURPOSE MOTOR ; 3/4HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192257.00
BDI # 22850783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.8/3.4 Ampere | 4 Poles
Mounting Method:
B3 Face