115048.00
Description
115048.00 GENERAL PURPOSE AC MOTOR ; 3HP 56HC FRM 3600RPM 208-230VAC 60HZ
Part # 115048.00
BDI # 20183628
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 14-13 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
121060.00
Description
121060.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 TEFC 230V 1PH
Part # 121060.00
BDI # 554819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Jet Pump
Mounting Method:
C-Face | Rigid