L3609T-50

COMPARE

L3609T-50

Description
L3609T-50 GENERAL AC MOTOR ; 3/2.2KW IEC60034-30 1440RPM 1PH 50HZ 18

BALDOR-RELIANCE

Part # L3609T-50

BDI # 129515

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.06
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY