CECP84110T-4
Description
CECP84110T-4 SEVERE DUTY MOTOR ; 40HP 1770RPM 3PH 60HZ 324TC TEFC F1
Part # CECP84110T-4
BDI # 125726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84109T-4
Description
CECP84109T-4 SEVERE DUTY MOTOR ; 40HP 3545RPM 3PH 60HZ 324TSC TEFC F1
Part # CECP84109T-4
BDI # 125725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4110T
Description
CEM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F
Part # CEM4110T
BDI # 125839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP4110T
Description
CECP4110T SEVERE DUTY MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F
Part # CECP4110T
BDI # 125691
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4110T
Description
EJMM4110T PUMP MOTOR ; 40HP 1775RPM 3PH 60HZ 324JM 1254M TEFC F
Part # EJMM4110T
BDI # 127071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted