L3709T
Description
L3709T GENERAL PURPOSE AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213T 3735LC TEFC
Part # L3709T
BDI # 129526
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.89
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted