Page 1 of 4

Next

Compare
113922.00

COMPARE

113922.00

Description
113922.00 SPECIAL VOLTAGE MOTOR ; 1/2HP 37KW 1425RPM 56 IP54 1PH 50HZ

LEESON

Part # 113922.00

BDI # 554742

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.48
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.2/4.1 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113925.00

COMPARE

113925.00

Description
113925.00 SPECIAL VOLTAGE MOTOR ; 1-1/2HP 1425RPM 56 IP54 110/220V

LEESON

Part # 113925.00

BDI # 554745

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.49
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113923.00

COMPARE

113923.00

Description
113923.00 SPECIAL VOLTAGE MOTOR ; 3/4HP 55KW 1425RPM 56 IP54 1PH

LEESON

Part # 113923.00

BDI # 554743

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11.8/5.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113924.00

COMPARE

113924.00

Description
113924.00 SPECIAL VOLTAGE MOTOR ; 1HP 1425RPM 56 IP54 110/220V 1PH 50HZ

LEESON

Part # 113924.00

BDI # 554744

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113921.00

COMPARE

113921.00

Description
113921.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 56C FRM 1500RPM 110/220VAC 50HZ

LEESON

Part # 113921.00

BDI # 554741

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.98
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY