Page 1 of 5

Next

Compare
191421.00

COMPARE

191421.00

Description
191421.00 WASHDOWN AC MOTOR ; 1HP 1200RPM 3PH 56C TEFC

LEESON

Part # 191421.00

BDI # 556358

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.1
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110163.00

COMPARE

110163.00

Description
110163.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1200RPM 208-230/460VAC

LEESON

Part # 110163.00

BDI # 20181784

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.98
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
120097.00

COMPARE

120097.00

Description
120097.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1140RPM 143 TEFC 208-230/460V 3PH

LEESON

Part # 120097.00

BDI # 554761

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 11.92
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110411.00

COMPARE

110411.00

Description
110411.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1140RPM 56 TEFC 115/208-230V 1PH

LEESON

Part # 110411.00

BDI # 20180531

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.98
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.4/4.6-4.7 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122165.00

COMPARE

122165.00

Description
122165.00 GENERAL PURPOSE AC MOTOR ; 208-230/460VAC 3PH 1HP 0.75KW 1160 RPM

LEESON

Part # 122165.00

BDI # 21569294

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.42
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY