113922.00
Description
113922.00 SPECIAL VOLTAGE MOTOR ; 1/2HP 37KW 1425RPM 56 IP54 1PH 50HZ
Part # 113922.00
BDI # 554742
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.48
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.2/4.1 Ampere | 4 Poles
Mounting Method:
C-Face
121275.00
Description
121275.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 1440RPM 220/380V 3PH 50HZ
Part # 121275.00
BDI # 554845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.42
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.8/3.3/2.85 Ampere | 4 Poles
Mounting Method:
C-Face
113925.00
Description
113925.00 SPECIAL VOLTAGE MOTOR ; 1-1/2HP 1425RPM 56 IP54 110/220V
Part # 113925.00
BDI # 554745
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 4 Poles
Mounting Method:
C-Face
113923.00
Description
113923.00 SPECIAL VOLTAGE MOTOR ; 3/4HP 55KW 1425RPM 56 IP54 1PH
Part # 113923.00
BDI # 554743
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.98
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.8/5.9 Ampere | 4 Poles
Mounting Method:
C-Face
113924.00
Description
113924.00 SPECIAL VOLTAGE MOTOR ; 1HP 1425RPM 56 IP54 110/220V 1PH 50HZ
Part # 113924.00
BDI # 554744
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.48
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
C-Face