00518ES3ESA90LR
Description
00518ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00518ES3ESA90LR
BDI # 959430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592844
00518ES3ESA90LL
Description
00518ES3ESA90LL DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00518ES3ESA90LL
BDI # 959429
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593465
.5018ES3E56-S
Description
.5018ES3E56-S GENERAL PURPOSE MOTOR ; 1/2HP 1800 3 60 208-230/460
Part # .5018ES3E56-S
BDI # 21464338
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.535
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
M3565
Description
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM
Part # M3565
BDI # 129599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
104.902
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.89
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted