GT5007;145TTFR16066
Description
145TTFR16066 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/200V
Part # GT5007
BDI # 22328147
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Round Frame
GT5001;143TTFR16048
Description
143TTFR16048 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/200V
Part # GT5001
BDI # 22327687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Round Frame