FDL3737TM
Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
113770.00
Description
113770.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 113770.00
BDI # 20183093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 8.2 Ampere | 4 Poles
Mounting Method:
Rigid
110090.00
Description
110090.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 11009000
BDI # 554409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid
M009090.00
Description
M009090.00 AGRICULTURAL MOTOR ; 2HP 1PH 1800RPM 115/230V TEFC
Part # M009090.00
BDI # 557323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M1140172.00
Description
M1140172.00 INVERTER DUTY MOTOR ; 1/4HP 1725RPM 38 TEFC 230V 3PH 60HZ
Part # M1140172.00
BDI # 557577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid