Page 1 of 37

Next

Compare
191205.00

COMPARE

191205.00

Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A

LEESON

Part # 191205.00

BDI # 20180574

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
191231.00

COMPARE

191231.00

Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH

LEESON

Part # 19123100

BDI # 17099222

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Inverter Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CEWDM3546-5

COMPARE

CEWDM3546-5

Description
CEWDM3546-5 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N

BALDOR-RELIANCE

Part # CEWDM3546-5

BDI # 125959

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CFSWDM3538-5E

COMPARE

CFSWDM3538-5E

Description
CFSWDM3538-5E WASHDOWN DUTY MOTOR ; .5HP 1770RPM 3PH 60HZ 56C 3512M TENV F1

BALDOR-RELIANCE

Part # CFSWDM3538-5E

BDI # 21922156

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CWDM3538-5

COMPARE

CWDM3538-5

Description
CWDM3538-5 WASHDOWN DUTY MOTOR ; 0.5HP 1770RPM 3PH 60HZ 56C 3512M TENV F1

BALDOR-RELIANCE

Part # CWDM3538-5

BDI # 126327

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY