111321.00

COMPARE

111321.00

Description
111321.00 AGRICULTURAL MOTOR ; 1/2HP 1075RPM 56H TENV

LEESON

Part # 111321.00

BDI # 20181779

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
111322.00

COMPARE

111322.00

Description
111322.00 AGRICULTURAL MOTOR ; 3/4HP 1075RPM 56H TENV

LEESON

Part # 111322.00

BDI # 20183284

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 8/4 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
111919.00

COMPARE

111919.00

Description
111919.00 AGRICULTURAL MOTOR ; 1/2HP 825RPM 56H TENV

LEESON

Part # 111919.00

BDI # 20181868

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.4/3.2 Ampere | 8 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY