110446.00
Description
110446.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 3PH 60/50HZ
Part # 110446.00
BDI # 554504
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method:
C-Face
102873.00
Description
102873.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56 115/208-230V 1PH 60HZ
Part # 102873.00
BDI # 554160
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.3
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.8/2-1.9 Ampere | 2 Poles
Mounting Method:
C-Face
KM3457
Description
KM3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 56C 3410M TENV F1
Part # KM3457
BDI # 129338
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face