191200
Description
191200.00 ; 1/3HP 3450RPM.56.TENV.208-230/460V.3P
Part # 191200.00
BDI # 22132597
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.1-1/0.5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid