191200

COMPARE

191200

Description
191200.00 ; 1/3HP 3450RPM.56.TENV.208-230/460V.3P

LEESON

Part # 191200.00

BDI # 22132597

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.1-1/0.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY