120377.00

COMPARE

120377.00

Description
120377.00 AERATION FAN MOTOR ; 1-1/2HP 3450RPM 208-230/460V 3PH 60HZ

LEESON

Part # 120377.00

BDI # 554776

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4-4.2/2.1 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CEWDM3550

COMPARE

CEWDM3550

Description
CEWDM3550 WASHDOWN DUTY MOTOR ; 1.5HP 3500RPM 3PH 60HZ 56 C 3528M TENV F

BALDOR-RELIANCE

Part # CEWDM3550

BDI # 125961

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY