117130.00
Description
117130.00 WASHDOWN MOTOR ; 1HP 3450RPM 56 TENV 230/460V
Part # 117130.00
BDI # 20180974
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.6/1.3 Ampere | 2 Poles
Mounting Method:
C-Face
113023.00
Description
113023.00 WASHDOWN MOTOR ; 1HP 3450RPM 56 TENV 230/460V
Part # 113023.00
BDI # 20180973
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.6/1.3 Ampere | 2 Poles
Mounting Method:
C-Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.71
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face