CEWDM3546-5
Description
CEWDM3546-5 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # CEWDM3546-5
BDI # 125959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
X462;048A11T619
Description
048A11T619 CONDENSER FAN MOTOR ; 1HP 1140RPM TENV 48Y 1/60/460V
Part # X462
BDI # 22325637
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 Ampere | 6 Poles
Mounting Method:
Round Frame
E649;143TTTN6526
Description
143TTTN6526 SEVERE DUTY MOTOR ; 460VAC 1.5A 0.75KW 1735RPM IP54
Part # E649
BDI # 21554109
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 4 Poles
Mounting Method:
Rigid
Y537;145THTR5376
Description
145THTR5376 INVERTER DUTY MOTOR ; 1HP 1200RPM TENV 145TC 3/60/230/460V
Part # Y537
BDI # 22327891
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
6439191252
Description
6439191252 BOAT HOIST DUTY MOTOR ; 1HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191252
BDI # 556790
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6/6.8 Ampere | 4 Poles
Mounting Method:
Rigid