W513A;145THTN19058
Description
145THTN19058 SEVERE DUTY MOTOR ; 2HP 1800RPM TENV 145T 3/60/460V
Part # W513A
BDI # 22327865
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Rigid
E467A;145TTTN16628
Description
145TTTN16628 SVRE DUTY AC MOTOR ; 2.0HP 3PH 230/460VAC 1800RPM TENV
Part # E467A
BDI # 22123419
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
E668A;145TTTN16632
Description
145TTTN16632 SVRE DUTY AC MOTOR ; 2HP 1800RPM TENV 145T 3/60/575V
Part # E668A
BDI # 22328269
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid