IDXM7056T

COMPARE

IDXM7056T

Description
IDXM7056T ; 20HP 1765RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7056T

BDI # 128972

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 26
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY